missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Reeve Angel 201 Smooth Qualitative Filter Paper: Sheets
For routine, noncritical laboratory filtration applications
993.40 SEK - 6835.00 SEK
Specifications
Format | Sheet |
---|---|
Flow Rate | Slow Medium |
Grade | 201 |
Porosity | Medium Fine |
Thickness (Metric) | 0.15 mm |
Product Code | Brand | Dimensions (L x W) | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Quantity | Price | Quantity & Availability | ||||
15570763
|
Cytiva
5201-935 |
58x58 cm | 500/Pk. |
6835.00 SEK
Pack of 500 |
Estimated Shipment: 03-05-2024
Log in to see stock. |
||||
15580763
|
Cytiva
5201-940 |
47x58 cm | 500/Pk. |
6350.00 SEK
Pack of 500 |
Estimated Shipment: 11-09-2024
Log in to see stock. |
||||
12512026
|
Cytiva
5201-911 |
14x19 cm | 500/Pk. |
1925.00 SEK
Pack of 500 |
Estimated Shipment: 11-09-2024
Log in to see stock. |
||||
15560763
|
Cytiva
5201-930 |
100/Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Retentivity: medium-fine (7-14μm)
- Filtration speed: slow-medium
- Color: White
Specifications
Sheet | |
201 | |
0.15 mm |
Slow Medium | |
Medium Fine |