missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Reeve Angel 201 Smooth Qualitative Filter Paper: Sheets
For routine, noncritical laboratory filtration applications
Brand: Cytiva 5201-935
Additional Details : Weight : 0.95000kg
Description
- Retentivity: medium-fine (7-14μm)
- Filtration speed: slow-medium
- Color: White
Specifications
201 58 × 58 cm 500/pk | |
Slow Medium | |
201 | |
500/Pk. | |
58x58 cm | |
58 cm |
Sheet | |
A general qualitative filter for less critical routine analysis. Widely used in industrial laboratories and students laboratories for routine filtration. | |
Medium Fine | |
0.15 mm | |
22.8 in. |