Learn More
Cytiva Whatman™ Sugar/Food Industry Filter Papers
Used for clarifying filtration of beet juice/pulp. Whatman™ Grade 300 Sugar Industry Filter Papers are smooth cellulose filter papers with good particle retention capabilities at a relatively high filtration speed.
Brand: Cytiva 10316114
Additional Details : Weight : 1.71900kg
Description
Used for the clarifying filtration of:
- Dried beet pulp extracts
- Beet juice after the addition of lead acetate for subsequent polarimetric sugar determination
Specifications
68 g/m2 | |
Disc | |
95 s (Herzberg) | |
3000 | |
160 μm |
Smooth | |
Cellulose | |
Clarifying filtration of beet juice/pulp extracts in the sugar industry | |
1000Pack | |
185 mm |