missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ 12 x 32 mm LVI Clear Vial Convenience Pack with Screw Top Finish and Marking Patch

LVI™ Vial with a sealed-in 300 μL glass limited volume insert, fused to vial to prevent needle damage. Made of Type I borosilicate glass with white ceramic write-on patch.

Brand:  DWK Life Sciences W225326-08

Additional Details : Weight : 0.45360kg

 View more versions of this product

Product Code. 12425011

  • 3990.00 SEK / Pack of 100
Estimated Shipment: 23-09-2024
to see stock.
Add to basket

Description

Description

  • Borosilicate glass vial with 300 μL glass limited volume insert
  • Insert is fused to vial to prevent needle damage
  • Crimp top seal
  • Writing patch on all vials
Specifications

Specifications

Natural
12 mm
Yes
PTFE, Silicone
0.3 mL
Screw Cap
Yes
Clear
Borosilicate Glass
0.3 mL
Screw
Polypropylene
32 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers