missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Amber Boston Rounds without Caps

Catalog Number 12319789
1548.50 SEK valid until 2024-12-31
Use promo code "21976" to get your promotional price.


Click to view available options
Capacity:
1 oz., 30mL
16 oz., 500 mL
2 oz., 60 mL
32 oz., 1000 mL
4 oz., 125 mL
8 oz., 250 mL
Diameter (English):
1.22 in.
1.53 in.
1.88 in.
2.36 in.
2.95 in.
3.7 in.
Height (English):
3.1 in.
3.7 in.
4.4 in.
5.3 in.
6.6 in.
8.1 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

Amber glass protects light-sensitive solutions

  • Type III soda-lime glass

Capacity 8 oz., 250 mL
Closure Liner Poly/Vinyl
Closure Material Polypropylene
Closure Size 24-400 mm
Closure Type Screw Cap
Diameter (Metric) 60 mm
Height (English) 5.3 in.
Height (Metric) 136 mm
Capacity (Metric) 250 mL
Capacity (English) 8 oz.
Color Amber
Diameter (English) 2.36 in.
Material Soda Lime Glass
Closure Color White
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'