missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ Women Shirt Long Sleeve 7486-Black

Click to view available options
Size:
3X-Large/4X-Large
Medium/Large
X-Large/2X-Large
X-Small/Small
This item is not returnable. View return policy
This item is not returnable. View return policy

Well thought-out functionality, sporty design, exciting color contrasts, unusual material combinations and a cut that fits like a glove.

  • Long sleeve women uvex suXXeed seamless underwear
  • Color: Black
  • Material: 60% Dryarn, 28% Wool, 8% PA, 4% EL
  • Seamless underwear, without annoying seams, Moisture-regulating, Optimal fit for maximum comfort, Safe and pleasant graduations
  • Use of merino wool for best insulation
  • Odor neutralizing
  • Size: XS/S - 3XL/4XL
  • 30 degrees
  • Washing, no chlorine, no tumbler drying, no chemical laundry, no ironing
Size Medium/Large
Color Black
Thickness (Metric) 250 g/m²