Learn More
Brady™ WorkHorse™ Series BMP71™ Pre-Printed Calibration and Testing Labels, Permanent Polyester (B-423)
Used to identify property from components to finished products. Brady WorkHorse Series BMP71 Pre-Printed Calibration and Testing Labels, Permanent Polyester (B-423), UL Recognized for outdoor use on glass, thermoset polyester plastic and polyvinyl fluoride plastic.
Brand: Brady™ 114962
Additional Details : Weight : 0.10700kg
Description
- Material: Polyester (B-423)
- Chemical, corrosion, humidity, UV and weather resistant
- For outdoor use on glass, thermoset polyester plastic and polyvinyl fluoride plastic
Specifications
UL, CSA, AGA, Halogen Free (DIN VDE 0472/part 815) | |
Acrylic, Permanent | |
Gloss | |
Polyester (B-423) | |
TEST | |
1 | |
250/Pk. | |
0.75 x 1.5 in. (W x H) | |
-70°C to +110°C | |
0.076 mm | |
19.05 x 38.10 mm | |
19.05 mm |
Compatible Surface Type: Powder coated, Smooth | |
White, Green | |
Roll | |
Label | |
BMP™71 Label Printer | |
English | |
Rectangle | |
19 x 38.1 mm (W x H) | |
0.003 in. | |
22.23 mm | |
38.10 mm | |
14.00 mm |