missing translation for 'onlineSavingsMsg'
Learn More

Uvex X-Tended Support Black/Red 85193 Low Shoe - Width 12

Uvex 1 safety shoes protect and support the natural movement of the human body by reducing pressure and strain; protection classes S1 P and S3

Brand:  Uvex 8519352

940.00 SEK valid until 2023-05-26
Use promo code "20831" to get your promotional price.



Additional Details : Weight : 1.79200kg

 View more versions of this product

Product Code. 17204811

  • 1410.00 SEK / 1 pair

Estimated Shipment: 28-06-2023
to see stock.
Add to basket

Description

Description

Uvex 1 X-Tended Support Shoe 8519.3 S1 P SRC

  • Sporty, multifunctional safety shoe
  • Especially lightweight and flexible
  • 100% metal-free Uvex Xenova™ toecap
  • Compact design, anatomical shape, good side stability, no thermal conductivity and anti-magnetic properties
  • Penetration-resistant, non-metallic midsole in accordance with latest safety standards, does not restrict flexibility
  • Made with new developed last technology for extended wearing comfort
  • Uvex Climazone technology ensures optimum wearer comfort
  • Breathable, perforated, high-tech microvelour upper material
  • Distance mesh lining provides optimum breathability
  • Made from synthetic materials, suitable for people allergic to chrome
  • Comes with elastic laces for quick, individual adjustment
  • Virtually seamless design to eliminate pressure points
  • Removable comfort insole, antistatic with moisture control system and shock absorption in heel and at front of foot
  • Soft padded collar and tongue
  • Medial and lateral heel support for foot through especially designed side frame to protect against ankle injuries, for guidance and impact protection
  • Outstanding dual density polyurethane sole unit with best shock absorption characteristics and superb slip resistance
    • Free of lacquer wetting inhibitors such as silicones, phthalates, etc.
  • Fulfills ESD requirements, resistance to ground Kleiner 35 megohms
  • Certified with Uvex medicare for individual, orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
  • Article No. 8519.3
  • Standard EN ISO 20345:2011 S1 P SRC
  • Sizes: 35 to 52
Specifications

Specifications

Black, Red
52
Composite
EN ISO 20345:2011
Wide width
Yes
S1
Microvelour
Dual-density polyurethane (PU/PU)
No
Unisex
Uvex 1
No
SRC
Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers