missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex Xenova™ Black/Blue PU 95551 Low Shoe - Width 10
Uvex 2 Xenova™ design provides comfortable, metal-free safety shoes; light weight with optimum cushioning and breathability for indoor and outdoor work
Brand: Uvex 9555148
Additional Details : Weight : 1.53000kg
Description
Uvex 2 Xenova™ Shoe 95551 S3 SRC
- Extra wide sports fit
- Latest generation of 100% metal-free Uvex Xenova™ toecap
- Compact design, anatomical shape, good side stability, no thermal conductivity and anti-magnetic properties
- Penetration-resistant, non-metallic midsole in accordance with latest safety standards, does not restrict flexibility
- Breathable water repellent full grain leather
- Scratch resistant scuffcap made from PU coated leather for longer service life
- Distance mesh lining provides optimum breathability
- Uvex anti-twist heel counter for more stability and prevention of twisting ankle
- Soft padded collar and tongue
- Comfortable removable insole, antistatic with moisture control system
- Double density PUR sole, non-marking with excellent shock absorption and abrasion resistant outsole
- Self-cleaning tread design
- Oil and fuel resistant
- Free of lacquer wetting inhibitors such as silicones, softeners, etc.
- Short term heat resistance up to 120°C
- Antistatic
- Fulfills ESD requirements: resistance to ground Kleiner 35 megohms
- Article No. 95551
- Standard EN ISO 20345:2011 S3 SRC
- Sizes: 38 to 52
Specifications
Black, Blue | |
48 | |
Composite | |
EN ISO 20345:2011 | |
Narrow width | |
Yes | |
S3 |
Leather | |
Dual-density polyurethane (PU/PU) | |
No | |
Unisex | |
Uvex 2 | |
No | |
SRC |