missing translation for 'onlineSavingsMsg'
Learn More

Uvex Xenova™ Black/Blue PU 95559 Low Shoe - Width 12

Uvex 2 Xenova™ design provides comfortable, metal-free safety shoes; light weight with optimum cushioning and breathability for indoor and outdoor work

Brand:  Uvex 9555943

Additional Details : Weight : 1.16600kg

 View more versions of this product

Product Code. 17238401

  • 1425.00 SEK / 1 pair
Estimated Shipment: 20-12-2023
to see stock.
Add to basket

Description

Description

Uvex 2 Xenova™ Shoe 95559 S2 SRC

  • Extra wide sports fit
  • Latest generation of 100% metal-free Uvex Xenova™ toecap
  • Compact design, anatomical shape, good side stability, no thermal conductivity and anti-magnetic properties
  • Breathable water repellent full grain leather
  • Distance mesh lining provides optimum breathability
  • Uvex anti-twist heel counter for more stability and prevention of twisting ankle
  • Soft padded collar and tongue
  • Comfortable removable insole, antistatic with moisture control system
  • Double density PUR sole, non-marking with excellent shock absorption and abrasion resistant outsole
  • Self-cleaning tread design
  • Oil and fuel resistant
  • Free of lacquer wetting inhibitors such as silicones, softeners, etc.
  • Short term heat resistance up to 120°C
  • Antistatic
  • Fulfills ESD requirements: resistance to ground Kleiner 35 megohms
  • Article No. 95559
  • Standard EN ISO 20345:2011 S2 SRC
  • Sizes: 38 to 52
Specifications

Specifications

Black, Blue
43
Composite
EN ISO 20345:2011
Wide width
Yes
S2
Leather
Dual-density polyurethane (PU/PU)
No
Unisex
Uvex 2
No
SRC
Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers