missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex Xenova™ Micro Black/Blue PU/PU 95531 Sandal - Width 10
Uvex 2 Xenova™ design provides comfortable, metal-free safety shoes; light weight with optimum cushioning and breathability for indoor and outdoor work
1270.00 SEK
Specifications
Color | Black, Blue |
---|---|
Material | Microvelour |
Sole Material | Dual-density polyurethane (PU/PU) |
Toe Material | Composite |
Disposable | No |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17288181
|
Uvex
9553138 |
38 |
1270.00 SEK
1 pair |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
17298181
|
Uvex
9553139 |
39 |
1270.00 SEK
1 pair |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
17208191
|
Uvex
9553140 |
40 |
1270.00 SEK
1 pair |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
17218191
|
Uvex
9553141 |
41 |
1270.00 SEK
1 pair |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
17228191
|
Uvex
9553142 |
42 |
1270.00 SEK
1 pair |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
17238191
|
Uvex
9553143 |
43 |
1270.00 SEK
1 pair |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
17248191
|
Uvex
9553144 |
44 |
1270.00 SEK
1 pair |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
17258191
|
Uvex
9553145 |
45 |
1270.00 SEK
1 pair |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
17268191
|
Uvex
9553146 |
46 |
1270.00 SEK
1 pair |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
17278191
|
Uvex
9553147 |
47 |
1270.00 SEK
1 pair |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
17288191
|
Uvex
9553148 |
48 |
1270.00 SEK
1 pair |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
17298191
|
Uvex
9553149 |
49 |
1270.00 SEK
1 pair |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
17208201
|
Uvex
9553150 |
50 |
1270.00 SEK
1 pair |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
17218201
|
Uvex
9553151 |
51 |
1270.00 SEK
1 pair |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
17228201
|
Uvex
9553152 |
52 |
1270.00 SEK
1 pair |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
Description
Uvex 2 Xenova™ Sandal 95531 S1 P SRC
- Extra wide sports fit
- Latest generation of 100% metal-free Uvex Xenova™ toecap
- Compact design, anatomical shape, good side stability, no thermal conductivity and anti-magnetic properties
- Penetration-resistant, non-metallic midsole in accordance with latest safety standards, does not restrict flexibility
- Breathable high-tech microvelour upper material with large perforations
- Distance mesh lining provides optimum breathability
- Made from synthetic textiles, suitable for people allergic to chrome
- Double hook and loop fastening system
- Individual adjustment Uvex anti-twist heel counter for more stability and prevention of twisting ankle
- Soft padded collar and tongue
- Comfortable removable insole, antistatic with moisture control system
- Double density PUR sole, non-marking with excellent shock absorption and abrasion
- Resistant outsole
- Self-cleaning tread design
- Oil and fuel resistant
- Free of lacquer wetting inhibitors such as silicones, softeners, etc.
- Short term heat resistance up to 120°C
- Antistatic
- Fulfills ESD requirements: resistance to ground Kleiner 35 megohms
- Article No. 95531
- Standard EN ISO 20345:2011 S1 P SRC
- Sizes: 38 to 52
Specifications
Black, Blue | |
Dual-density polyurethane (PU/PU) | |
No | |
Unisex | |
Uvex 2 | |
No | |
SRC |
Microvelour | |
Composite | |
EN ISO 20345:2011 | |
Narrow width | |
Yes | |
S1 |