missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex Xenova™ Micro Black/Green PU/PU 95599 Sandal - Width 12
Uvex 2 Xenova™ design provides comfortable, metal-free safety shoes; light weight with optimum cushioning and breathability for indoor and outdoor work
Brand: Uvex 9559943
Additional Details : Weight : 1.00000kg
Description
Uvex 2 Xenova™ Sandal 95599 S1 SRC
- Extra wide sports fit
- Latest generation of 100% metal-free Uvex Xenova™ toe cap
- Compact design, anatomical shape, good side stability, no thermal conductivity and anti-magnetic properties
- Breathable, high-tech microvelour upper material with large perforations
- Distance mesh lining provides optimum breathability
- Made from synthetic textiles, suitable for those allergic to chrome
- Double hook and loop fastening system for individual adjustment
- Uvex anti-twist heel counter for more stability and prevention of twisting ankle
- Soft, padded collar and tongue
- Comfortable removable insole
- Antistatic with a moisture control system
- Double density PUR sole, non-marking, with excellent shock absorption and abrasion resistant outsole
- Self-cleaning tread design
- Oil and fuel resistant, free of lacquer wetting inhibitors such as silicones, softeners, etc.
- Short term heat resistant up to 120°C
- Antistatic
- Fulfills ESD requirements: resistance to ground Kleiner to 35 megohms
- Article No. 95599
- Standard EN ISO 20345:2011 S1 SRC
- Sizes: 38 to 52
Specifications
Black, Green | |
43 | |
Composite | |
EN ISO 20345:2011 | |
Wide width | |
Yes | |
S1 |
Microvelour | |
Dual-density polyurethane (PU/PU) | |
No | |
Unisex | |
Uvex 2 | |
No | |
SRC |