missing translation for 'onlineSavingsMsg'
Learn More

Uvex Xenova™ Micro Black/Red PU/PU 95041 Sandal - Width 10

Uvex 2 Xenova™ design provides comfortable, metal-free safety shoes; light weight with optimum cushioning and breathability for indoor and outdoor work

Brand:  Uvex 9504147

753.33 SEK valid until 2023-05-26
Use promo code "20831" to get your promotional price.



Additional Details : Weight : 1.36600kg

 View more versions of this product

Product Code. 17227471

  • 1130.00 SEK / 1 pair

Estimated Shipment: 27-06-2023
to see stock.
Add to basket

Description

Description

Uvex 2 Xenova™ Sandal 9504.1 S1 P SRC

  • Extra wide sports fit
  • Latest generation of 100% metal-free Uvex Xenova™ toe cap
  • Compact design, anatomical shape, good side, no thermal conductivity and anti-magnetic properties
  • Penetration-resistant, non-metallic midsole in accordance with latest safety standards, does not restrict flexibility
  • Breathable, high-tech microvelour upper material with large perforations
  • Distance mesh lining provides optimum breathability
  • Made from synthetic material, suitable for people allergic to chrome
  • Double hook and loop fastening system for individual adjustment
  • Uvex anti-twist heel counter for more stability and prevention of twisting ankle
  • Removable comfort insole, antistatic, with moisture control system and additional shock absorption in heel and at front of foot
  • Soft, padded collar and tongue
  • Double density PUR sole, non-marking with excellent shock absorption and abrasion resistant outsole
  • Self-cleaning tread design
  • Oil and fuel resistant, free of lacquer wetting inhibitors such as silicones, softeners, etc.
  • Short term heat resistant up to 120°C
  • Antistatic
  • Fulfils ESD requirements: resistance to ground Kleiner 35 megohms
  • Certified with Uvex medicare for individual, orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
  • Article No. 9504.1
  • Standard EN ISO 20345:2011 S1 P SRC
  • Sizes: 35 to 52
Specifications

Specifications

Black, Red
47
Composite
EN ISO 20345:2011
Narrow width
Yes
S1
Microvelour
Dual-density polyurethane (PU/PU)
No
Unisex
Uvex 2
No
SRC
Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers