missing translation for 'onlineSavingsMsg'
Learn More

Uvex Xenova™ Micro Black/Red PU/PU 95049 Sandal - Width 12

Uvex 2 Xenova™ design provides comfortable, metal-free safety shoes; light weight with optimum cushioning and breathability for indoor and outdoor work

Brand:  Uvex 9504942

Additional Details : Weight : 0.99500kg

 View more versions of this product

Product Code. 17227541

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

Uvex 2 Xenova™ Sandal 9504.9 S1 SRC

  • Extra wide sports fit
  • Latest generation of 100% metal-free Uvex Xenova™ toe cap
  • Compact design, anatomical shape, good side, no thermal conductivity and anti-magnetic properties
  • Breathable, high-tech microvelour upper material with large perforations
  • Distance mesh lining provides optimum breathability
  • Made from synthetic material, suitable for people allergic to chrome
  • Double hook and loop fastening system for individual adjustment
  • Uvex anti-twist heel counter for more stability and prevention of twisting ankle
  • Soft, padded collar and tongue
  • Comfortable removable insole, antistatic with a moisture control system
  • Double density PUR sole, non-marking with excellent shock absorption and abrasion resistant outsole
  • Self-cleaning tread design
  • Oil and fuel resistant, free of lacquer wetting inhibitors such as silicones, softeners, etc.
  • Short term heat resistant up to 120°C
  • Antistatic
  • Fulfils ESD requirements: resistance to ground Kleiner 35 megohms
  • Article No. 9504.9
  • Standard EN ISO 20345:2011 S1 SRC
  • Sizes: 38 to 52
Specifications

Specifications

Black, Red
42
Composite
EN ISO 20345:2011
Wide width
Yes
S1
Microvelour
Dual-density polyurethane (PU/PU)
No
Unisex
Uvex 2
No
SRC
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers