missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon ZAP™ 100 μL Aerosol Filter Pipette Tips
Patented robotically inserted endotoxin free filter
Brand: Labcon 1094-965-006-9
Additional Details : Weight : 15.87570kg
Description
- Pipette tip
- Aerosol Filter
- Patented robotically inserted endotoxin free filter
- Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Made in USA
Specifications
Yes | |
Polypropylene USP Class VI Resin | |
100 μL | |
Sterile | |
Not Autoclavable | |
49.7 mm | |
Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
E-Beam | |
Beveled | |
96 Tips/Rack |
No | |
ZAP™ Aerosol Filter | |
Filtered | |
Clear | |
1.95 in. | |
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
Liquid Handing | |
Fits Most Popular 100 μL Pipettors | |
96 Tips/Rack, 10 Racks/Pk, 10 Pk/Cs |