missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon ZAP™ 100 μL Aerosol Filter Pipette Tips
Fits Most Popular 100 μL Pipettors
665.00 SEK - 1165.00 SEK
Specifications
Volume (Metric) | 100 μL |
---|---|
Filtered | Filtered |
Color | Clear |
Autoclavable | Not Autoclavable |
Length (English) | 1.95 in. |
Product Code | Brand | Packaging | Sterility | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Packaging | Sterility | Price | Quantity & Availability | ||||
16623932
|
Labcon
1054-165-000-9 |
1 tip / bag/200 bags / Pk./10 Pk. / case | Sterile |
1025.00 SEK
Pack of 200 |
Estimated Shipment: 24-06-2024
Log in to see stock. |
||||
16653932
|
Labcon
1054-965-006-9 |
96 tips/rack; 10 racks/Pk.; 10 Pk./case | Sterile |
1165.00 SEK
Pack of 960 |
In Stock
Log in to see stock. |
||||
16643932
|
Labcon
1054-960-006-9 |
96 tips/rack; 10 racks/Pk.; 10 Pk./case | Non-sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
16633932
|
Labcon
1054-800-000-9 |
1000 tips / bag/10 bags / case | Non-sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Pipette Tip
- Fits Most Popular 100 μL Pipettors
- Patented robotically inserted endotoxin free filter
- Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Made in USA
Specifications
100 μL | |
Clear | |
1.95 in. | |
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
Liquid Handing | |
Single-use | |
No | |
Polypropylene Resin |
Filtered | |
Not Autoclavable | |
49.7 mm | |
Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
Beveled | |
Universal Fit | |
ZAP |