missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon ZAP™ SLIK 10 μL Low Retention Aerosol Filter Pipette Tips
Fits Most Popular 10 μL Pipettors
Brand: Labcon 1171-965-006-9
Additional Details : Weight : 12.70060kg
Description
- Pipette Tip
- Fits Most Popular 10 μL Pipettors
- Patented robotically inserted endotoxin free filter
- Ultra low fluid retention
- Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Made in USA
Specifications
Yes | |
Polypropylene USP Class VI resin | |
10 μL | |
Sterile | |
Not Autoclavable | |
31.4 mm | |
Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
E-Beam | |
UltraFine Tip | |
96 tips/rack |
No | |
ZAP™ SLIK Low Retention Aerosol Filter | |
Filtered | |
Clear | |
1.23 in. | |
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
Liquid Handing | |
Fits Most Popular 10 µL Pipettors | |
96 tips/rack; 12 racks/Pk.; 10 Pk./case | |
Yes |