missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Zero Voltage Alarm Output
For Use With: BINDER units KT 170
Brand: BINDER™ 8012-1002
Additional Details : Weight : 0.50000kg
Description
- Temperature ±2°C, humidity ±5% RH
- Accessible via 6-pin DIN socket (max. 24 V – 2.5 A)
- With audible signal that can be switched off
Specifications
Alarm output, zero-voltage - for temperature (±2°C), accessible via 6-pin DIN socket (max. 24 V - 2.5 A), with audible signal that can be switched off | |
BINDER Chambers KT 170 | |
Voltage Alarm Output | |
Temperature and Humidity |