missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Zinc Control Diet, Powder
Zinc Control Diet. Egg white based.
6779.76 SEK - 25339.30 SEK
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Yes |
Format | Powder |
Sterility | Non-sterile |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11461522
|
MP Biomedicals
0296042710 |
10 kg |
6779.76 SEK
10kg |
Estimated Shipment: 12-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11471522
|
MP Biomedicals
0296042720 |
20 kg |
11770.24 SEK
20kg |
Estimated Shipment: 12-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11481522
|
MP Biomedicals
0296042750 |
50 kg |
25339.30 SEK
50kg |
Estimated Shipment: 12-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Zinc Control Diet. Egg white based.Specifications
Animal Diet | |
Yes | |
Non-sterile | |
1 ft. |
Autoclavable | |
Powder | |
Refrigerated | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.