missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan Scientific and Medical™ 1/4 in. Graphite/Vespel Fittings
Provide leak-free system connections. Trajan Scientific and Medical 1/4 in. Graphite/Vespel Fittings leads to improved chromatography for non-MS systems.
Brand: Trajan Scientific and Medical™ 0726660
Additional Details : Weight : 0.01000kg
Description
- Composite of graphite and Vespel
- Mechanically robust, hard material, long lifetime
- Forms a strong grip with the capillary column
Specifications
9.5 x 7.4 mm | |
9.5 mm | |
7.4 mm | |
0.5 mm |
Bore size: 0.5 mm | |
15% Graphite, 85% Vespel | |
Graphite Vespel Reducing Ferrule 1/4 in. Fitting 0.5mm x 9.5mm x 7.4mm |