missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TPP Techno Plastic Products AG 3-B Tissue Culture Flask 150 cm2
3-B Tissue culture flask triple bagged
2355.00 SEK - 8410.00 SEK
Specifications
Capacity (Metric) | 15 to 45 mL |
---|---|
Material | Polystyrene |
Autoclavable | Not Autoclavable |
Disposable | Single-use |
Graduated | Yes |
Product Code | Brand | Closure Type | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Type | Price | Quantity & Availability | ||||||
17205306
|
TPP Techno Plastic Products AG
390150 |
Vented |
2355.00 SEK
Pack of 20 |
Estimated Shipment: 03-07-2025
Log in to see stock. |
||||||
17215306
|
TPP Techno Plastic Products AG
390151 |
Vented Filter cap |
2555.00 SEK
Pack of 20 |
Estimated Shipment: 03-07-2025
Log in to see stock. |
||||||
17225306
|
TPP Techno Plastic Products AG
390153 |
Vented Filter cap, peel-off foil |
6875.00 SEK
Pack of 20 |
Estimated Shipment: 17-07-2025
Log in to see stock. |
||||||
17245306
|
TPP Techno Plastic Products AG
390552 |
Vented Filter cap, re-closeable lid |
8410.00 SEK
Pack of 20 |
Estimated Shipment: 03-07-2025
Log in to see stock. |
||||||
Description
- The triple bagged packaging (3-B) solution from TPP meets the increasingly more stringent clean room requirements.
- The 3-B products provide noticeably more safety in grade clean aseptic room productions. With the standard packaging, contamination adhering to the outside of the bag could be unintentionally carried into cleanroom areas.
- The 3-B packaging system prevents contamination from reaching highly sensitive production areas, thus significantly increasing safety for handling substances in a sterile environment.
- All advantages of the standard product
- Ideal for use in dedicated areas where the sterile transfer of product is essential
- Each product is triple-wrapped in three peel-open bags
- Each bag is marked with a security number: 3 – outer, 2 – middle, 1 – inner bag - the subsequent numbering helps to → show status of packaging
- Innermost bag 1 is labeled with the product data: product number and description, lot number and EXP.
- The safety-open-style peel-open bags are increasing sized, so that during handling of one bag the next inner bag is not accidentally broken rendering it contaminated
Specifications
15 to 45 mL | |
Not Autoclavable | |
Yes | |
Sterile | |
150 cm2 |
Polystyrene | |
Single-use | |
Wide | |
Flat | |
Triple-bagged |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
TPP Techno Plastic Products AG 3-B Tissue Culture Flask 150 cm2