missing translation for 'onlineSavingsMsg'
Läs mer
Läs mer
4-Chloro-3-(trifluoromethoxy)benzoic acid, 97%, Thermo Scientific™
Beskrivning
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Applications
4-Chloro-3-(trifluoromethoxy)benzoic acid is used as pharmaceuticals intermediates.
Solubility
Sparingly Soluble in water.
Notes
Keep container tightly closed. Store in cool, dry conditions in well sealed containers.
4-Chloro-3-(trifluoromethoxy)benzoic acid is used as pharmaceuticals intermediates.
Solubility
Sparingly Soluble in water.
Notes
Keep container tightly closed. Store in cool, dry conditions in well sealed containers.
Specifikationer
Specifikationer
| Kemiskt namn eller material | 4-Chloro-3-(trifluoromethoxy)benzoic acid |
| Smältpunkt | 123°C to 126°C |
| Kvantitet | 5 g |
| Löslighetsinformation | Sparingly Soluble in water. |
| Formel vikt | 240.57 |
| Procent renhet | 97% |
Produkttitel
Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.
Hittar du en möjlighet till förbättring?