missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hettich™ Adapter for Carriers no. 4254, 4547-B, 4579-A
Designed for use with Hettich Rotors. Hettich rotors are optimized for continuous duty and long service life
1555.00 SEK - 2340.00 SEK
Specifications
Type | Rotor Adapter |
---|---|
Tube Type | Conical |
For Use With (Equipment) | Carriers no. 4254, 4547-B, 4579-A |
Product Code | Brand | Capacity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Price | Quantity & Availability | |||||
10102802
|
Hettich™
4437 |
12 x 15 mL |
1555.00 SEK
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
10108391
|
Hettich™
4441 |
5 x 50 mL |
2340.00 SEK
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Adapter for Carriers no. 4254, 4547-B, 4579-A
- For use with Hettich Rotors
- Compatible with a wide range of tubes to fit a variety of applications
Specifications
Rotor Adapter | |
Conical | |
Carriers no. 4254, 4547-B, 4579-A |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Hettich™ Adapter for Carriers no. 4254, 4547-B, 4579-A