Learn More
Nabertherm™ Ashing Furnace
The ashing furnaces are especially designed for ashing in the laboratory. A special air intake and exhaust system allows air exchange of more than 6 times per minute. Incoming air is preheated to ensure a good temperature uniformity.
Brand: Nabertherm™ LV052K1RN1
Additional Details : Weight : 50.00000kg
Description
- Tmax: 1100°C
- Electrical connection: 1-phase
- Minutes to Tmax: 120
Specifications
B410 | |
5 L | |
200 x 170 x 130 mm |
Flap door | |
1100°C | |
385 x 420 x 790 mm |