missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ FDSS™ Robotic Tips
For Hamamatsu FDSS series systems
57465.00 SEK - 96385.00 SEK
Specifications
Volume (Metric) | 50 μL |
---|---|
Color | Black |
Autoclavable | Autoclavable |
Format | Rack |
Material | Polypropylene |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
15581383
|
Axygen™
FDSS-1536-BK-R |
Hamamatsu FDSS 7000 System |
96385.00 SEK
Pack of 19200 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
12702846
|
Axygen™
FDSS-384-BK-R |
Hamamatsu FDSS 6000 System |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- For 384-Well plates
- Tip color: Black
- Capacity: 50μL
- Packaging: 384 Tips/rack; 10 Racks/unit; 5 Units/Cs.
Specifications
50 μL | |
Autoclavable | |
Polypropylene |
Black | |
Rack |