Learn More
SP Scienceware™ Bel-Art™ Sterileware Double Bagged Long Handle Sampling Spoons
Minimizing Contamination of Small Sample Collection
Brand: SP Scienceware™ H36942-1010
Additional Details : Weight : 0.68040kg
Description
The long handle on these spoons enables users to reach into jars, bottles and other confined areas to minimize the potential of personal contact with sampled material.
- Ten individually packaged scoops are sealed in an outer bag to create multiples layers of protection against contaminants and debris
- Ideal for use in multi-zone clean rooms
- FDA grade polystyrene safe for food, drug and cosmetic use
- Gamma irradiated sterile to SAL 10-6
- Lot stamped for accurate lot tracing, and shipped with a Certificate of Processing for Sterilization
Specifications
Spoon | |
0.5 tsp. | |
Sterile | |
Certificate of Processing for Sterilization | |
17.8 cm | |
2.5 cm |
Long-handled | |
2.46 mL | |
White | |
7 in. | |
1 in. |