missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ BigClean™-Lysis Matrix Tube with 50 Stainless Steel Balls
BigClean™-Lysis Matrix Tube with 50 Stainless Steel Balls use to break hard/brittle samples
1446.90 SEK - 10610.60 SEK
Specifications
Content And Storage | Room temperature |
---|---|
Sample Type | Animal Tissue, Roots, Bone, Feces, Sludge, Food, Spores, Heart, Yeast, Plants, Bone, Feces, Fixed Samples, Food, Fungi, Heart, Lung, Plants |
Matrix | Stainless-steel |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
15222840
|
MP Biomedicals™
116941010 |
10 x 50 mL |
1446.90 SEK
Pack of 10 |
Estimated Shipment: 17-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15232840
|
MP Biomedicals™
116941050 |
50 x 50 mL |
6031.40 SEK
Pack of 50 |
Estimated Shipment: 17-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17446483
|
MP Biomedicals™
116941100 |
100 x 50 mL |
10610.60 SEK
Pack of 100 |
Estimated Shipment: 12-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Specialty applications include RNA extraction from difficult samples where lysis by impaction only is preferable with minimal amounts of mechanical shearing
- Each impact-resistant 50 mL tube contains fifty (50) 1/4 in. (6.3 mm, 0.25 cal.) stainless-steel grinding balls
Certifications
DNase and RNase free
Specifications
Room temperature | |
Animal Tissue, Roots, Bone, Feces, Sludge, Food, Spores, Heart, Yeast, Plants, Bone, Feces, Fixed Samples, Food, Fungi, Heart, Lung, Plants | |
Stainless-steel |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.