missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Chemically Defined Diet, Pellet
High amino acid content.
19640.00 SEK - 71650.00 SEK
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Single-use |
Format | Pellet |
Sterility | Non-sterile |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11447301
|
MP Biomedicals
0296034710 |
10 kg |
19640.00 SEK
10kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11457301
|
MP Biomedicals
0296034720 |
20 kg |
33725.00 SEK
20kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11467301
|
MP Biomedicals
0296034750 |
50 kg |
71650.00 SEK
50kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- High amino acid content
- Pellet form
- Contains essential amino acids, mineral mix and vitamin fortification
Specifications
Animal Diet | |
Single-use | |
Non-sterile | |
1 ft. |
Autoclavable | |
Pellet | |
Room Temperature | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
MP Biomedicals Chemically Defined Diet, Pellet