missing translation for 'onlineSavingsMsg'
Läs mer
Läs mer
cis-4-Hepten-1-ol, 97%, Thermo Scientific™
Klicka för att se tillgängliga alternativ
Kvantitet:
1 g
5 g
Förpackningsstorlek:
1g
5g
Beskrivning
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Applications
cis-4-Hepten-1-ol is used for green topnotes. It is used as a flavoring agent for strawberry, tomato, dry, hay notes of mimosa and tomato vine. It also acts as stabilizers, surfactants and emulsifiers.
Solubility
Soluble in alcohol. Insoluble in water.
Notes
Store in a cool, dry, conditions in well sealed container. Store away from oxidizing agents.
cis-4-Hepten-1-ol is used for green topnotes. It is used as a flavoring agent for strawberry, tomato, dry, hay notes of mimosa and tomato vine. It also acts as stabilizers, surfactants and emulsifiers.
Solubility
Soluble in alcohol. Insoluble in water.
Notes
Store in a cool, dry, conditions in well sealed container. Store away from oxidizing agents.
Specifikationer
Specifikationer
| Kemiskt namn eller material | cis-4-Hepten-1-ol |
| Densitet | 0.85 |
| Kokpunkt | 60°C (24 mmHg) |
| Flampunkt | 73°C (163°F) |
| Brytningsindex | 1.445 |
| Kvantitet | 5 g |
| Beilstein | 1840300 |
| Löslighetsinformation | Soluble in alcohol. Insoluble in water. |
| Formel vikt | 114.18 |
| Procent renhet | 97% |
Korrigering av produktinnehåll
Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.
Produkttitel
Hittar du en möjlighet till förbättring?Dela en innehållskorrigering