missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bollé Safety B-Clean Lens Cleaning Products/Kits
Click to view available options
Product Type:
Anti-Fog Kit
Anti-Fog Spray
Cleaning Station
Lens Cleaner Spray
Multi-function Dry Cleaning Tissues
Tissue Dispenser
Quantity:
1 Ea.
100/Pk.
200/Pk.
250 mL
30 mL
50 mL
500 mL
Unit Size:
250mL
30mL
500mL
50mL
Each
Pack of 100
Pack of 200
Description
- Alcohol and silicone free
- Water-based formula guarantees a perfect cleaning and protection for your spectacles and goggles

Specifications
Specifications
Product Type | Anti-Fog Kit |
For Use With (Application) | Safety Glasses |
Quantity | 30 mL |
Safety and Handling


Product Identifier
- anti-fog kit
- Danger
- Serious eye damage/eye irritation Category 1
- Acute toxicity Category 4
- Specific target organ toxicity Category 3
- H318-Causes serious eye damage.
- H332-Harmful if inhaled.
- H336-May cause drowsiness or dizziness.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P271-Use only outdoors or in a well-ventilated area.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- P405-Store locked up.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contains : 1-methoxy-2-propanol, docusate sodium
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bollé Safety B-Clean Lens Cleaning Products/Kits >
Spot an opportunity for improvement?Share a Content Correction