missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ CPC™ Metal Quick-Disconnect Straight-through Hose Barb Elbow Insert
Ideal for use with gases or liquids
Brand: Cole-Parmer™ 31404-58
This item is not returnable.
View return policy
Description
- Metal quick-disconnect couplings require a fitting body and an insert with the same flow size (order separately).
- Withstands vacuum to 250psi.
- Temperature range: -40 to +180°F.
Specifications
Quick-Disconnect x Barb Connection | |
Brass | |
-40°F | |
1/4 in. | |
1/8 in. | |
250 psi | |
82°C |
Autoclavable | |
3.25 cm | |
-40°C | |
1/4 in. | |
Autoclave or Ethylene Oxide | |
180°F | |
Quick-Disconnect Elbow Insert |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Cole-Parmer™ CPC™ Metal Quick-Disconnect Straight-through Hose Barb Elbow Insert > 1/4 in.
Spot an opportunity for improvement?Share a Content Correction