missing translation for 'onlineSavingsMsg'
Learn More

ROBU VitraPOR™ Degassing Filter, Cylindrical Shape

Degassing Filter with narrow short glass tube.

2250.00 SEK - 2475.00 SEK

Specifications

Material Borosilicate Glass (3.3)
Includes Narrow Short Glass Tube
Diameter (Metric) 12.5 mm
View More Specs

Products 5
Product Code Brand Porosity Price Quantity & Availability  
Product Code Brand Porosity Price Quantity & Availability  
16822976
View Documents
ROBU VitraPOR™
18502
2
2250.00 SEK
Pack of 5
Only null left
Estimated Shipment: 27-06-2025
Add to basket
 
16802976
View Documents
ROBU VitraPOR™
18500
0
2250.00 SEK
Pack of 5
Only null left
Estimated Shipment: 27-06-2025
Add to basket
 
16812976
View Documents
ROBU VitraPOR™
18501
1
2250.00 SEK
Pack of 5
Only null left
Estimated Shipment: 27-06-2025
Add to basket
 
16832976
View Documents
ROBU VitraPOR™
18503
3
2250.00 SEK
Pack of 5
Only null left
Estimated Shipment: 27-06-2025
Add to basket
 
16842976
View Documents
ROBU VitraPOR™
18504
4
2475.00 SEK
Pack of 5
Only null left
Estimated Shipment: 27-06-2025
Add to basket
 
Description

Description

  • For degassing with inert gases and filtration of solvents (e.g. in chromatography)
  • Highly resistant to most chemicals and temperatures up to 500°C
Specifications

Specifications

Borosilicate Glass (3.3)
Narrow Short Glass Tube
12.5 mm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
ROBU VitraPOR™ Degassing Filter, Cylindrical Shape

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.