missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Multiport Connector Cap GL 32, 2, 3, or 4 Tubing Connectors, GL 32, Red PBT screw cap

2, 3 or 4 small tubing connector caps for GL 32 DURAN™ bottles.

894.00 SEK - 974.00 SEK

Specifications

For Use With (Application) Low volume sampling; Media supply for small bioreactors; Fed-batch bioreactor; Perfusion circuit for cell culture; Oxygenation/aeration of very small samples; Use in a chemistry micro-reactor
Material PBT, Stainless Steel, PTFE
Quantity 1 Ea.
Thread Size (Metric) GL 32
Autoclavable Autoclavable
View More Specs

Products 3
Product Code Brand Description Price Quantity & Availability  
Product Code Brand Description Price Quantity & Availability  
15879007
View Documents
DWK Life Sciences
292601901
2-ports
916.00 SEK
Each
Only null left
In Stock
Add to basket
 
15889007
View Documents
DWK Life Sciences
292611902
3-ports
894.00 SEK
Each
Only null left
In Stock
Add to basket
 
15809017
View Documents
DWK Life Sciences
292621903
4-ports
974.00 SEK
Each
Only null left
In Stock
Add to basket
 
Description

Description

A convenient small tubing connection system for use with DURAN™ GL 32 laboratory and media bottles. The bottle top adaptor facilitates the transfer of liquids within a closed and sterile system. Caps have a GL 32 thread that fit the smaller 50 mL round or 100 mL DURAN™ square bottles. The barbed tubing connector are made from a 316L stainless steel and will fit tubing with a 3.2 mm (1/8) inner diameter. Construction materials are certified as approved for food contact, and offer a high temperature resistance (up to 180°C). The caps are fully autoclavable (121°C / 15 minutes) and reusable.

  • Caps have a GL 32 thread that fit the smaller 50 ml round or 100 ml DURAN™ square bottles
  • Barbed male hose connector are suitable for attaching peristaltic PBT tubing with a 3.2 mm (1/8) inner diameter
  • Available with 2, 3, or 4 stainless steel (316L) barbed tubing connectors
  • Autoclavable at 121° C or 134°C
  • Construction materials are certified as approved for food contact
  • Reusable with a long service life
Specifications

Specifications

Low volume sampling; Media supply for small bioreactors; Fed-batch bioreactor; Perfusion circuit for cell culture; Oxygenation/aeration of very small samples; Use in a chemistry micro-reactor
1 Ea.
Autoclavable
PBT, Stainless Steel, PTFE
GL 32
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
DWK Life Sciences DURAN™ Multiport Connector Cap GL 32, 2, 3, or 4 Tubing Connectors, GL 32, Red PBT screw cap

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.