missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ Eclipse™ FlexTop™ 200 μL Graduated Pipette Tips with UltraFine™ Points
These graduated pipette tips boast UltraFine™ points.
Brand: Labcon™ 1017-960-006-9
Additional Details : Weight : 13.60780kg
Description
- Fits most popular 200 μL pipettors
- Low mounting and ejection forces less than 3 kg
- If sterile, Validated Sterilization (ISO 11137) for use in Research and Medical Labs
- ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
- Polypropylene USP Class VI Resin
- Autoclavable
- Made in USA
Specifications
200 μL | |
Non-sterile | |
Autoclavable | |
49.7 mm | |
ATP, RNase/DNase, and Endotoxin-free | |
Rack, 96 | |
96 Tips/Rack, 10 Racks/Pk., 10 Pk./Cs. | |
Universal Fit | |
Eclipse | |
10, 20, 50, 100, 200 μL |
Non-filtered | |
Clear | |
1.95 in. | |
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity | |
Liquid Handling | |
UltraFine, FlexTop, Extra Long | |
Single-use | |
Yes | |
Polypropylene Resin |