missing translation for 'onlineSavingsMsg'
Learn More

Labcon™ Eclipse™ Pipette Tips for Sartorius™ Pipettes

These pipette tips with UltraFine™ points come conveniently packed in resealable bags, refills, or racks.

Brand:  Labcon™ 1044-800-000-9

 View more versions of this product

Product Code. 17547806

  • 397.39 SEK / Pack of 1000
Only null left
Estimated Shipment: 18-07-2025
Add to basket
This item is not returnable. View return policy

Description

Description

  • Extended length pipette tips
  • Fits Sartorius™ Proline 1200 ÎĽL Pipettes
  • Sterile, have undergone Validated Sterilization (ISO 11137) for use in Research and Medical labs
  • Low mounting and ejection forces less than 3 kg
  • Polypropylene USP Class VI Resin
  • Made in USA
Specifications

Specifications

1250 ÎĽL
Non-sterile
Autoclavable
88.9 mm
ATP, RNase/Dnase, Endotoxin-free
Bagged
Single-use
Eclipse
Non-filtered
Clear
3.5 in.
ISO 9001:2015, FDA CFR21 GMP, USP Class VI
Micropipetting
1000 Tips/Bag, 10 Bags/Cs.
No
Polypropylene Resin
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Labcon™ Eclipse™ Pipette Tips for Sartorius™ Pipettes > Format: Bagged, Sterility: Non-sterile

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.