missing translation for 'onlineSavingsMsg'
Learn More

National Lab EPPi Cryobox 95, Polypropylene, 9x9 Grid

For dry and refrigerated storage of samples for archiving in stainless steel racks, cabinet drawers, and cabinet boxes.

47.50 SEK

Specifications

Description Autoclavable
Material Polypropylene
Shape Square
Type Cryo Box
For Use With (Application) Dry and Refrigerated Storage/Archiving
View More Specs

Products 1
Product Code Brand Color Price Quantity & Availability  
Product Code Brand Color Price Quantity & Availability  
15917862
View Documents
National Lab
KEA95-C81BL
Black
47.50 SEK
Each
Only null left
Estimated Shipment: 19-06-2025
Add to basket
 
Description

Description

  • Polypropylene construction
  • Holds 81 x 13 mm diameter tubes
  • Autoclavable
  • Suitable for dry and refrigerated storage
  • Suitable for sample archiving
  • Boxes fit rack, cabinet, and drawer systems
Specifications

Specifications

Autoclavable
Square
Dry and Refrigerated Storage/Archiving
81 (13 mm Diameter Tubes)
-100°C
130x130x95 mm
130 mm
1 kg
Polypropylene
Cryo Box
Storage racks, drawers, boxes
121°C
−100°C to 121°C
130 mm
95 mm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
National Lab EPPi Cryobox 95, Polypropylene, 9x9 Grid

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.