missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Memmert™ Factory Calibration Certificate For 3 Temperatures (37/52/70°C), For I750
Memmert™ Calibration Certificate with a single measuring point is for three temperatures.
Brand: Memmert™ I750D00126
Additional Details : Weight : 0.01100kg
Description
- Works calibration certificate for 3 temperatures: +37°C, +52°C, +70°C
- Standard works calibration certificate (measuring point chamber centre) at +80°C
Specifications
Certificate for 3 temperatures | |
Measuring point chamber centre | |
Standard Works Calibration Certificate | |
37°C, 52°C, 70°C |