missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ROBU VitraPOR™ Filter Disc, Surfaces Plane, Ground Cylindrical, 240 mm
The faces of the VitraPOR™ biplane filter discs from series 16 are precisely ground down to tight tolerances and plane surfaces.
Brand: ROBU VitraPOR™ 62400
Additional Details : Weight : 1.30620kg
Descrizione
- Highly resistant to most chemicals and temperatures up to 500°C
- The biplane version may be required in specific installation circumstances
Specifica
Borosilicate Glass (3.3) | |
1 Ea. | |
15.0 ± 0.5 mm |
Non-sterile | |
0 | |
240 mm |