missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ROBU VitraPOR™ Filter Disc, Surfaces Plane, Ground Cylindrical, 260 mm
The faces of the VitraPOR™ biplane filter discs from series 16 are precisely ground down to tight tolerances and plane surfaces.
Marca: ROBU VitraPOR™ 62602
Detalles adicionales : Weight : 1.70050kg
Descripción
- Highly resistant to most chemicals and temperatures up to 500°C
- The biplane version may be required in specific installation circumstances
Especificaciones
Borosilicate Glass 3.3 | |
1 Ea. | |
18.0 mm ± 0.5 mm |
Non-sterile | |
2 | |
260 mm |