missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ROBU VitraPOR™ Filter Disc, Surfaces Plane, Ground Cylindrical, 80 mm
The faces of the VitraPOR™ biplane filter discs from series 16 are precisely ground down to tight tolerances and plane surfaces.
2450.00 SEK - 5890.00 SEK
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
Sterility | Non-sterile |
Thickness (Metric) | 5.0 ± 0.2 mm |
Diameter (Metric) Membrane | 80 mm |
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
16862876
|
ROBU VitraPOR™
16804 |
4 |
2915.00 SEK
Pack of 5 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
16832876
|
ROBU VitraPOR™
16801 |
11 |
2450.00 SEK
Pack of 5 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
16842876
|
ROBU VitraPOR™
16802 |
2 |
2450.00 SEK
Pack of 5 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
16822876
|
ROBU VitraPOR™
16800 |
0 |
2450.00 SEK
Pack of 5 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
16852876
|
ROBU VitraPOR™
16803 |
3 |
2450.00 SEK
Pack of 5 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
16882876
|
ROBU VitraPOR™
16809 |
00 |
2450.00 SEK
Pack of 5 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
16872876
|
ROBU VitraPOR™
16805 |
5 |
5890.00 SEK
Pack of 5 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
16892876
|
ROBU VitraPOR™
1680F |
Fine |
3315.00 SEK
Pack of 5 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
Description
- Highly resistant to most chemicals and temperatures up to 500°C
- The biplane version may be required in specific installation circumstances
Specifications
Borosilicate Glass (3.3) | |
Non-sterile | |
5.0 ± 0.2 mm | |
80 mm |