missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ROBU VitraPOR™ Filter Disc, Untreated, Ground Cylindrical, 200 mm
The faces of the VitraPOR™ standard filter discs are press moulded and may show thickness deviations.
Brand: ROBU VitraPOR™ 5200F
Additional Details : Weight : 0.68880kg
Description
- Highly resistant to most chemicals and temperatures up to 500°C
Specifications
Borosilicate Glass (3.3) | |
1 Ea. | |
15.0 ± 3.5 mm |
Non-sterile | |
Fine | |
200 mm |