missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ROBU VitraPOR™ Filter Disc, Untreated, Ground Cylindrical, 200 mm
The faces of the VitraPOR™ standard filter discs are press moulded and may show thickness deviations.
4155.00 SEK - 5975.00 SEK
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
Sterility | Non-sterile |
No. per Pack | 1 Ea. |
Thickness (Metric) | 15.0 ± 3.5 mm |
Diameter (Metric) Membrane | 200 mm |
Product Code | Brand | Porosity | Prix | Quantité et disponibilité | |||||
---|---|---|---|---|---|---|---|---|---|
Code produit | Marque | Porosity | Prix | Quantité et disponibilité | |||||
16863136
|
ROBU VitraPOR™
52001 |
1 |
4155.00 SEK
Each |
Estimated Shipment: 31-05-2024
Log in to see stock. |
|||||
16873136
|
ROBU VitraPOR™
52002 |
2 |
4155.00 SEK
Each |
Estimated Shipment: 31-05-2024
Log in to see stock. |
|||||
16883136
|
ROBU VitraPOR™
52003 |
3 |
4155.00 SEK
Each |
Estimated Shipment: 31-05-2024
Log in to see stock. |
|||||
16893136
|
ROBU VitraPOR™
52004 |
4 |
4980.00 SEK
Each |
Estimated Shipment: 31-05-2024
Log in to see stock. |
|||||
16803146
|
ROBU VitraPOR™
5200F |
Fine |
5975.00 SEK
Each |
Estimated Shipment: 31-05-2024
Log in to see stock. |
|||||
Description
- Highly resistant to most chemicals and temperatures up to 500°C
Spécification
Borosilicate Glass (3.3) | |
1 Ea. | |
200 mm |
Non-sterile | |
15.0 ± 3.5 mm |