missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ROBU VitraPOR™ Filter Disc, Untreated, Ground Cylindrical, 270 mm
The faces of the VitraPOR™ standard filter discs are press moulded and may show thickness deviations.
9465.00 SEK - 11360.00 SEK
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
Sterility | Non-sterile |
No. per Pack | 1 Ea. |
Thickness (Metric) | 26.0 ± 6.0 mm |
Diameter (Metric) Membrane | 270 mm |
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
16893166
|
ROBU VitraPOR™
52700 |
0 |
9465.00 SEK
Each |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
16803176
|
ROBU VitraPOR™
52701 |
1 |
9465.00 SEK
Each |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
16813176
|
ROBU VitraPOR™
52702 |
2 |
9465.00 SEK
Each |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
16823176
|
ROBU VitraPOR™
52703 |
3 |
9465.00 SEK
Each |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
16833176
|
ROBU VitraPOR™
52704 |
4 |
11360.00 SEK
Each |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
Description
- Highly resistant to most chemicals and temperatures up to 500°C
Specifications
Borosilicate Glass (3.3) | |
1 Ea. | |
270 mm |
Non-sterile | |
26.0 ± 6.0 mm |