Learn More
Description
Use in polymer modifications.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Use in polymer modifications.
Solubility
Soluble in fluorinated solvents, alcohol, and ketones. Insoluble in water.
Notes
Incompatible with heat and oxidizing agents. Store in a cool, dry conditions in a well sealed container.

Specifications
Specifications
Color | Colorless to Yellow |
Density | 1.73 g/mL |
Odor | Odorless |
Refractive Index | 1.317 |
Quantity | 100 g |
Solubility Information | Soluble in fluorinated solvents,alcohol,and ketones; Insoluble in water. |
Physical Form | Liquid |
Chemical Name or Material | Fluorolink™ E10-H |
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Product Code |
---|---|---|---|
Y01K023 | Certificate of Analysis | 11/02/2025 | H66374.22,H66374.14 |
W22J006 | Certificate of Analysis | 06/10/2023 | H66374.22,H66374.14 |
S16I031 | Certificate of Analysis | 25/07/2022 | H66374.22,H66374.14 |
S30I018 | Certificate of Analysis | 20/07/2022 | H66374.22,H66374.14 |
Z02H049 | Certificate of Analysis | 12/04/2022 | H66374.22,H66374.14 |
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.