missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Foldable Stacking Crate
Foldable Stacking Crate is for optimised storage, particularly suitable for fruit and vegetables.
703.00 SEK - 723.00 SEK
Specifications
Closure Type | None |
---|---|
Color | Green |
Material | HDPE |
Shape | Rectangular |
Product Type | Crate |
Product Code | Brand | Capacity (Metric) | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
17918591
|
Gilac™
G030010 |
36 L | 600 x 400 x 190 mm |
703.00 SEK
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17968421
|
Gilac™
G030020 |
47 L | 600 x 400 x 235 mm |
723.00 SEK
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Folding crate for optimised storage.
- Smooth bottom and walls for optimum product freshness.
- Particularly suitable for fruit and vegetables.
Specifications
None | |
HDPE | |
Crate | |
600 mm | |
400 mm |
Green | |
Rectangular | |
Yes | |
23.6 in. | |
15.7 in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Gilac™ Foldable Stacking Crate