missing translation for 'onlineSavingsMsg'
Learn More
Learn More
A&D Weighing HR Analytical Balance External Calibration
HR Analytical Balance with C-SHS patented weighing technology, which provides performance and a lean compact design.
Brand: A&D Weighing HR-251A
11208.47 SEK valid until 2024-12-31
Use promo code "21915" to get your promotional price.
Additional Details : Weight : 5.00000kg
Description
- Robust construction, strong protection against dust & water
- Shock absorber function
- Auto power ON/OFF function
- B5 size footprint for use in narrow space
- Reverse backlit LCD display for easy to read weighing results
- SCF – Statistical calculation function
- Standard RS-232C
- Fast compact SHS sensor, response time of about 2 seconds
- Quick USB interface – no driver installation required (optional)
- LAN – Ethernet interface with WinCT-Plus software (optional)
- Easily removable large breeze break
- Built-in rechargeable NiMH battery pack (optional)
Specifications
GLP/GMP/GCP/ISO | |
62 g/252 g | |
0.1 mg/1 mg | |
HR-251A | |
11 VA to the AC adaptor (12 V, 1 A) |
RS-232 C, Quick USB (option), LAN (option) | |
Reverse-backlit LCD | |
Stainless Steel | |
2 sec. |