missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Systec™ H-Series 2D Pass-Through Autoclaves
For use in biological safety laboratories. Systec H-Series 2D Pass-Through Autoclaves are used in clean rooms in laboratories and production facilities.
Brand: Systec™ 2096
Description
- Triple safety aspects
- Only one door can be opened at a time
- If door at non-sterile side is opened, sterilization program has to be performed before door at sterile side can be opened
- Locking system can be adapted to customers’ wishes
- Doors and control panel are made of heat-insulating plastic, housing completely of stainless steel and stainless steel edges specially processed for smooth junctions with walls
- Operation can be carried out from both sides, position (open or closed) of opposite door being indicated on display
Specifications
98 L | |
15.7 in. | |
400 mm | |
HX-90 2D | |
380 – 400V, 50/60Hz, 3-phase AC with neutral, 16A | |
45.6 in. | |
690 mm |
750 mm | |
29.5 in. | |
Biological safety laboratories | |
Pass-Through Autoclave | |
1160 mm | |
27.1 in. |