missing translation for 'onlineSavingsMsg'
Learn More

Systec™ H-Series 2D Pass-Through Autoclaves

For use in biological safety laboratories. Systec H-Series 2D Pass-Through Autoclaves are used in clean rooms in laboratories and production facilities.

POA

Specifications

Depth (Metric) Chamber 750 mm
Depth (English) Chamber 29.5 in.
For Use With (Application) Biological safety laboratories
Product Type Pass-through Autoclave
Electrical Requirements 380 – 400V, 50/60Hz, 3-phase AC with neutral, 16A
View More Specs

Products 2
Product Code Brand Diameter (English) Chamber Diameter (Metric) Chamber Model Capacity (Metric) Price Quantity & Availability  
Product Code Brand Diameter (English) Chamber Diameter (Metric) Chamber Model Capacity (Metric) Price Quantity & Availability  
15355905
View Documents
Systec™
2156
19.6 in. 500 mm HX-150 2D 155 L This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15345905
View Documents
Systec™
2096
15.7 in. 400 mm HX-90 2D 98 L This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

  • Triple safety aspects
  • Only one door can be opened at a time
  • If door at non-sterile side is opened, sterilization program has to be performed before door at sterile side can be opened
  • Locking system can be adapted to customers’ wishes
  • Doors and control panel are made of heat-insulating plastic, housing completely of stainless steel and stainless steel edges specially processed for smooth junctions with walls
  • Operation can be carried out from both sides, position (open or closed) of opposite door being indicated on display
Specifications

Specifications

750 mm
Biological safety laboratories
380 – 400V, 50/60Hz, 3-phase AC with neutral, 16A
29.5 in.
Pass-through Autoclave
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Systec™ H-Series 2D Pass-Through Autoclaves

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.