missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ IDXPERT™ B-499 Nylon Cloth Labels
Printable, permanent indoor/outdoor grade nylon cloth label for IDXPERT printers. Brady™ IDXPERT labels are effective on smooth, rough and textured surfaces.
1070.00 SEK - 1180.00 SEK
Specifications
Certifications/Compliance | UL Recognized, CSA Accepted, Halogen Free (DIN VDE 0472/part 815) |
---|---|
Description | Compatible surface: rough, smooth and textured |
Adhesive Type | Acrylic, Permanent |
Color | Black, White |
Format | Cartridge |
Product Code | Brand | Length (English) | Width (English) Tape | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (English) | Width (English) Tape | Price | Quantity & Availability | ||||
11503834
|
Brady™
105877 |
1 in. | 2.25 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11513834
|
Brady™
105878 |
1.5 in. | 1.5 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Printable nylon cloth labels for the IDXPERT printer
- Material is UL recognized with its respective ribbon
Specifications
UL Recognized, CSA Accepted, Halogen Free (DIN VDE 0472/part 815) | |
Acrylic, Permanent | |
Cartridge | |
IDXPERT Label | |
iDXPERT Printer |
Compatible surface: rough, smooth and textured | |
Black, White | |
Nylon Cloth (B-499) | |
Cable and wire marking, Panel labeling, Voice and Data ID | |
0.0065 in. |