missing translation for 'onlineSavingsMsg'
Learn More

GPE Scientific™ J Young T Shape Taps, Fast Thread Type

GPE Scientific™ J Young T Shape Taps, Fast Thread Type are made in various stopcock sizes and with different side arm diameters.

Brand:  GPE Scientific™ PTT/T/8

 View more versions of this product

Product Code. 15814874

  • 810.00 SEK / Each
Only null left
Estimated Shipment: 09-09-2025
Add to basket
This item is not returnable. View return policy

Description

Description

  • Fast thread type
  • Available in various stopcock sizes
  • Available with different side arm diameters
Specifications

Specifications

J Young T Shape Tap, Fast Thread
8 mm
ID: 8 mm, OD: 11 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
GPE Scientific™ J Young T Shape Taps, Fast Thread Type > Stopcock: 8mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.